Zoro Homepage

Whist Glass Undermount Bathroom Sink

  • Mfr # 2741-TG8

  • Zoro # G601199278


product price: $642.45
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Translucent Stone
Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741-TG8
Zoro #
G601199278
UPC #
885612481467
Country of Origin
Unknown

Dimensions

Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5.375 in.

Details

Body Material
Glass
Color
Translucent Stone
Application
Modern
Finish
Translucent Stone Glass
Number of Stations
1
Includes
Installation Hardware Included
Collection
Artist Editions
Commercial / Residential
Approved for Commercial Use
Bowl Shape
Oval

Description

Ideal for creating a dramatic bathroom setting, Whist marries performance and durability with a look that is visually striking. This distinctive glass basin features a concentric line pattern that gives the feeling of gentle ripples on the surface of a pond.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.