Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whist Glass Undermount Bathroom Sink In Opaque Dew

  • Mfr # 2741-G2-B11

  • Zoro # G701199406


product price: $642.45
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Opaque Dew
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2741-G2-B11
Zoro #
G701199406
UPC #
885612056450
Country of Origin
Unknown

Dimensions

Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Bowl Size
17.188 in x 14.188 in
Bowl Depth
4-3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Opaque Dew
No. of Bowls
1
Number of Holes
0
Collection
Artist Editions
ADA Compliant
Yes
Bowl Shape
Oval
Faucet Mounting Centers
0 in
Finish
Dew

Description

Ideal for creating a dramatic bathroom setting, Whist marries performance and durability with a look that is visually striking. This distinctive glass basin in Dew features a concentric line pattern that gives the feeling of gentle ripples on the surface of a pond.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.