Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whist Glass Undermount Bathroom Sink In Opaque Dusk

  • Mfr # 2741-G1-B11

  • Zoro # G201199272


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Opaque Dusk
Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741-G1-B11
Zoro #
G201199272
UPC #
885612056443
Country of Origin
Unknown

Dimensions

Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5.375 in.

Details

Body Material
Glass
Color
Opaque Dusk
Application
Modern
Bowl Shape
Oval
Finish
Dusk
Number of Stations
1
Collection
Artist Editions

Description

Ideal for creating a dramatic bathroom setting, Whist marries performance and durability with a look that is visually striking. This distinctive glass basin in Dusk features a concentric line pattern that gives the feeling of gentle ripples on the surface of a pond.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.