Zoro Homepage

Whist Opaque Glass Under-Mount Bathro

  • Mfr # 2741-G3-B11

  • Zoro # G9146643


product price: $642.45
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Opaque Doe
Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5-3/8" (measured from the bottom of sink to the top of the rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741-G3-B11
Zoro #
G9146643
UPC #
885612056467
Country of Origin
China

Dimensions

Overall Length
19 in.
Overall Width
16-1/8"
Overall Height
5-3/8" (measured from the bottom of sink to the top of the rim)

Details

Item
Whist Opaque Glass Under-Mount Bathro
Body Material
Glass
Color
Opaque Doe
Application
Modern
Number of Stations
1
Bowl Shape
Oval
Collection
Artist Editions
Finish
Doe

Description

Whist Opaque Glass Under-Mount Bathro

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.