Zoro Homepage

Whitehaven 29-1/2" undermount single-bowl farmhouse kitchen sink

  • Mfr # 6486-17

  • Zoro # G121666175


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Overall Width
21.56 in
Finish
Teal
Standards
ASME A112.19.1/CSA B45.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6486-17
Zoro #
G121666175
UPC #
195711142351
Country of Origin
United States

Dimensions

Overall Width
21.56 in
Overall Length
29.5 in
Overall Height
9.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Mounting Type
Undermount, Farmhouse
Finish
Teal
Standards
ASME A112.19.1/CSA B45.2
Product Style
Transitional
Item
Kitchen Sinks

Description

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. Perfect for remodeling projects, the Self-Trimming design requires only a rough cut to new or existing 30-inch standard cabinetry for simple installation and beautiful results. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.