Zoro Homepage

Whitehaven 29-3/4" undermount single-bowl farmhouse kitchen sink

  • Mfr # 6487-TRF

  • Zoro # G521666072


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount, Farmhouse
Product Style
Transitional
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Overall Height
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6487-TRF
Zoro #
G521666072
UPC #
195711125200
Country of Origin
United States

Dimensions

Overall Height
9.63 in
Overall Width
21.56 in
Overall Length
29.69 in

Details

Mounting Type
Undermount, Farmhouse
Product Style
Transitional
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2
Finish
Truffle

Description

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The tall integral apron also acts as a drip edge to protect the cabinet from water damage. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.