Zoro Homepage

Whitehaven 32-1/2" undermount single-bowl farmhouse kitchen sink

  • Mfr # 5826-17

  • Zoro # G021666831


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Product Style
Transitional
Finish
Teal
Body Material
KOHLER Enameled Cast Iron
Overall Width
21.56 in
Overall Height
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5826-17
Zoro #
G021666831
UPC #
195711142313
Country of Origin
United States

Dimensions

Overall Width
21.56 in
Overall Length
32.5 in
Overall Height
9.63 in

Details

Product Style
Transitional
Item
Kitchen Sinks
Finish
Teal
Body Material
KOHLER Enameled Cast Iron
Mounting Type
Undermount, Farmhouse
Standards
ASME A112.19.1/CSA B45.2

Description

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 33-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.