
Whitehaven 35-1/2" undermount single-bowl farmhouse kitchen sink
Mfr # 6488-42
Zoro # G121666632
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangle
Finish
Aspen Green
Product Style
Transitional
Overall Width
21.56 in
Body Material
KOHLER Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488-42
Zoro #
G121666632
UPC #
195711142740
Country of Origin
United States
Dimensions
Overall Width
21.56 in
Overall Length
35.5 in
Overall Height
9.63 in
Details
Bowl Shape
Rectangle
Mounting Type
Undermount, Farmhouse
Finish
Aspen Green
Product Style
Transitional
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2
Description
The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 36-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.