Zoro Homepage

Whitehaven 35-3/4" undermount single-bowl farmhouse kitchen sink

  • Mfr # 6489-42

  • Zoro # G721666018


product price: $2,195.99
/ea
Free Shipping & Returns

Key Features

Product Style
Transitional
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Overall Length
35.69 in
Standards
ASME A112.19.1/CSA B45.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6489-42
Zoro #
G721666018
UPC #
195711142757
Country of Origin
United States

Dimensions

Overall Length
35.69 in
Overall Width
21.56 in
Overall Height
9.63 in

Details

Product Style
Transitional
Item
Kitchen Sinks
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Standards
ASME A112.19.1/CSA B45.2
Mounting Type
Undermount, Farmhouse
Finish
Aspen Green

Description

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.