
Whitehaven 35-3/4" undermount single-bowl farmhouse kitchen sink
Mfr # 6489-TRF
Zoro # G521665495
product price: $1,456.99
/ea
Free Shipping & Returns
Key Features
Finish
Truffle
Mounting Type
Undermount, Farmhouse
Body Material
KOHLER Enameled Cast Iron
Overall Height
9.63 in
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6489-TRF
Zoro #
G521665495
UPC #
195711125224
Country of Origin
United States
Dimensions
Overall Height
9.63 in
Overall Length
35.69 in
Overall Width
21.56 in
Details
Finish
Truffle
Mounting Type
Undermount, Farmhouse
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Standards
ASME A112.19.1/CSA B45.2
Product Style
Transitional
Item
Kitchen Sinks
Description
The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.