Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Hayridge Undr-Mnt Self-

  • Mfr # 7251-0

  • Zoro # G9147395


product price: $1,582.20
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Farmhouse, Undermount
Color
White
Overall Length
29-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251-0
Zoro #
G9147395
UPC #
885612436290
Country of Origin
China

Dimensions

Overall Length
29-11/16 in
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Bowl Size
24-3/4 in x 18-1/16 in
Bowl Depth
9 in

Details

Item
Whitehaven Hayridge Undr-Mnt Self-
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Farmhouse, Undermount
Color
White
No. of Bowls
1
Number of Holes
0
Includes
Installation Hardware
Bowl Shape
Rectangular
Collection
Whitehaven
ADA Compliant
No

Description

Whitehaven Hayridge Undr-Mnt Self-

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.