Zoro Homepage

Whitehaven Self-Trimming 32-11/16

  • Mfr # 5827-96

  • Zoro # G8636212


product price: $1,610.62
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Color
Biscuit
Overall Length
32.6875 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5827-96
Zoro #
G8636212
UPC #
885612232762
Country of Origin
China

Dimensions

Overall Length
32.6875 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.

Details

Item
Whitehaven Self-Trimming 32-11/16"
Body Material
Cast Iron
Color
Biscuit
Application
Traditional
Bowl Shape
Rectangular
Collection
Whitehaven
Commercial / Residential
Approved for Commercial Use
Finish
Biscuit
Number of Stations
1

Description

Whitehaven Self-Trimming 32-11/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.