Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Self-Trimming 35-11/16

  • Mfr # 6489-96

  • Zoro # G9152471


product price: $1,646.88
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Farmhouse, Undermount
Color
Biscuit
Overall Length
35-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6489-96
Zoro #
G9152471
UPC #
885612051868
Country of Origin
China

Dimensions

Overall Length
35-11/16 in
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Bowl Size
30-3/4 in x 18.063 in
Bowl Depth
9 in

Details

Item
Whitehaven Self-Trimming 35-11/16"
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Farmhouse, Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Faucet Mounting Centers
0 in
Bowl Shape
Rectangular
ADA Compliant
No
Collection
Whitehaven

Description

Whitehaven Self-Trimming 35-11/16 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.