Zoro Homepage

Whitehaven Self-Trimming Smart Div

  • Mfr # 6427-96

  • Zoro # G9146932


product price: $1,903.91
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Biscuit
Overall Length
34 in
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Bowl Size
17 in x 11 in; 18.063 in x 18.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-96
Zoro #
G9146932
UPC #
885612206138
Country of Origin
China

Dimensions

Overall Length
34 in
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Bowl Size
17 in x 11 in; 18.063 in x 18.063 in
Bowl Depth
9 in

Details

Item
Whitehaven Self-Trimming Smart Div
Color
Biscuit

Description

Whitehaven Self-Trimming Smart Div

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.