Zoro Homepage

Whitehaven Self-Trimming Smart Div, Farmhouse, Undermount Mount, 0 Hole

  • Mfr # 6427-NY

  • Zoro # G9154422


product price: $1,903.91
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
34 in
Mounting Type
Farmhouse, Undermount
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-NY
Zoro #
G9154422
UPC #
885612206220
Country of Origin
China

Dimensions

Overall Length
34 in
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
18.063 in
Bowl Length
17 in; 11 in

Details

Mounting Type
Farmhouse, Undermount
Number of Holes
0
Item
Whitehaven Self-Trimming Smart Div
Color
Dune
No. of Bowls
2
Material
Cast Iron
Standards
ASME A112.19.1; ASME, CSA
ADA Compliant
No
Includes
Installation Hardware
With Faucet / Without Faucet
Without Faucet
Bowl Shape
Rectangular
Drain Location
Center, Right

Description

Whitehaven Self-Trimming Smart Div

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.