Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc, 30 , Short Apron Sink

  • Mfr # 6486-58

  • Zoro # G601198660


product price: $1,642.23
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
29.5 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6486-58
Zoro #
G601198660
UPC #
885612073570
Country of Origin
Unknown

Dimensions

Overall Length
29.5 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
24-3/4" L x 18-1/16" W x 9" D
Minimum Cabinet Size
30 in.
Bowl Width
18.063 in.
Bowl Length
24.75 in.

Details

Body Material
Cast Iron
Finish
Thunder Grey
Standards
ASME, CSA
Commercial / Residential
Commercial Use
Color
Thunder Gray

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. Perfect for remodeling projects, the Self-Trimming design requires only a rough cut to new or existing 30-inch standard cabinetry for simple installation and beautiful results. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.