Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc, 30 , Short Apron Sink

  • Mfr # 6486-96

  • Zoro # G501198753


product price: $1,574.36
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Minimum Cabinet Size
30 in
Finish
Biscuit
ADA Compliant
No
Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6486-96
Zoro #
G501198753
UPC #
885612073600
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
30 in
Length
29.5 in
Width
21.5625 in
Height
9.625 in

Details

Body Material
Cast Iron
Finish
Biscuit
ADA Compliant
No

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. Perfect for remodeling projects, the Self-Trimming design requires only a rough cut to new or existing 30-inch standard cabinetry for simple installation and beautiful results. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.