Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc, 30 , Tall Apron Sink

  • Mfr # 6487-7

  • Zoro # G201198855


product price: $1,810.61
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
29.6875 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6487-7
Zoro #
G201198855
UPC #
885612068798
Country of Origin
Unknown

Dimensions

Overall Length
29.6875 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
24-3/4" L x 18-1/16" W x 9" D
Minimum Cabinet Size
30"
Bowl Length
24.75 in.
Bowl Width
18.063 in.

Details

Body Material
Cast Iron
Finish
Black Black
Standards
ASME, CSA
Color
Black
Commercial / Residential
Commercial Use

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The tall integral apron also acts as a drip edge to protect the cabinet from water damage. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.