Zoro Homepage

Whitehaven, Uc, 33 , Tall Apron Sink

  • Mfr # 5827-NY

  • Zoro # G201198749


product price: $1,610.62
/ea
Free Shipping & Returns

Key Features

Finish
Dune
Body Material
Cast Iron
Width
21.5625 in
Length
32.6875 in
Height
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5827-NY
Zoro #
G201198749
UPC #
885612232854
Country of Origin
Unknown

Dimensions

Width
21.5625 in
Length
32.6875 in
Height
9.625 in
Minimum Cabinet Size
33 in

Details

Finish
Dune
Body Material
Cast Iron
ADA Compliant
No

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 33-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.