Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc, 36 Sd, Short Apron Sink

  • Mfr # 6426-NY

  • Zoro # G601198776


product price: $1,903.91
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Minimum Cabinet Size
36 in
ADA Compliant
No
Body Material
Cast Iron
Height
9.8125 in
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6426-NY
Zoro #
G601198776
UPC #
885612206404
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
36 in
Height
9.8125 in
Length
35.5 in
Width
21.5625 in

Details

ADA Compliant
No
Body Material
Cast Iron
Finish
Dune

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 36-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.