Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc, 36 Sd, Tall Apron Sink

  • Mfr # 6427-7

  • Zoro # G601199131


product price: $2,189.66
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
35.6875 in.
Body Material
Cast Iron
Finish
Black Black
Overall Width
21.5625 in.
Bowl Depth
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-7
Zoro #
G601199131
UPC #
885612206114
Country of Origin
Unknown

Dimensions

Overall Length
35.6875 in.
Overall Width
21.5625 in.
Overall Height
9.8125 in.
Bowl Depth
9 in.
Minimum Cabinet Size
36 in.
Bowl Size
18-13/16" L x 18-1/16" W x 9" D
Bowl Width
18.063 in.
Bowl Length
18.8125 in.

Details

Body Material
Cast Iron
Finish
Black Black
Includes
Installation Hardware Included
Standards
ASME, CSA
Color
Black
Commercial / Residential
Commercial Use

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The sink is designed to fit in most standard 36-inch apron-front cabinetry. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.