Zoro Homepage

Whitehaven Uc 36 Sd Tall Apron Sink

  • Mfr # 6427-TRF

  • Zoro # G712377909


product price: $1,684.23
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Length
35.69 in
Body Material
KOHLER Enameled Cast Iron
Finish
Truffle
Overall Width
21.56 in
Bowl Depth
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-TRF
Zoro #
G712377909
UPC #
195711125187
Country of Origin
Unknown

Dimensions

Overall Length
35.69 in
Overall Width
21.56 in
Bowl Depth
9.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
Truffle

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The sink is designed to fit in most standard 36-inch apron-front cabinetry. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.