Zoro Homepage

Whitehaven Uc 36 Short Apron Sink

  • Mfr # 6488-7

  • Zoro # G101198955


product price: $1,894.01
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
35.5 in.
Overall Width
21.5625 in.
Bowl Depth
9 in.
Bowl Size
30-3/4" L x 18-1/16" W x 9" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6488-7
Zoro #
G101198955
UPC #
885612051684
Country of Origin
Unknown

Dimensions

Overall Length
35.5 in.
Overall Width
21.5625 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
30-3/4" L x 18-1/16" W x 9" D
Minimum Cabinet Size
36 in.
Bowl Length
30.75 in.
Bowl Width
18.063 in.

Details

Body Material
Cast Iron
Finish
Black Black
Color
Black
Standards
ASME, CSA
Includes
Installation Hardware Included
Commercial / Residential
Commercial Use

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 36-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.