Shop KOHLER

Widespread Bathroom Sink Faucet, 3 Hole, Vibrant Brushed Nickel, 0.5 gpm, 4-15/16 in Spout Reach

  • Mfr # K-27399-4N-BN

  • Zoro # G804846160


product price:  $529.08
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length
24 in.
Color
Vibrant Brushed Nickel
Height
3.5 in.
Depth
10.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-27399-4N-BN
Zoro #
G804846160
UPC #
885612914330
Country of Origin
Unknown

Dimensions

Length
24 in.
Height
3.5 in.
Depth
10.25 in.

Details

Finish
Vibrant Brushed Nickel
Item
Riff Widespread bathroom sink faucet
Color
Vibrant Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.