Widespread Bathroom Sink Faucet, Three Hole, Vibrant Brushed Nickel, 1.2 gpm, 4-15/16 in Spout Reach

  • Mfr # 27399-4-BN

  • Zoro # G304846165


product price:  $529.08
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Height
3.5 in.
Color
Vibrant Brushed Nickel
Depth
10.25 in.
Length
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27399-4-BN
Zoro #
G304846165
UPC #
885612914231
Country of Origin
Unknown

Dimensions

Height
3.5 in.
Depth
10.25 in.
Length
24 in.

Details

Finish
Vibrant Brushed Nickel
Item
Riff Widespread bathroom sink faucet
Color
Vibrant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.