
Shop KOHLER
See all product information
Widespread Bathroom Sink Faucet W/ Cross Handles, 3 Hole, Matte Black, 1.2 gpm, 5-1/2 in Spout Reach
Mfr # K-14408-3-BL
Zoro # G801197210
product price:Â $1,028.36
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Spout Reach
5-1/2 in
Body Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-14408-3-BL
Zoro #
G801197210
UPC #
885612840370
Country of Origin
Unknown
Dimensions
Height
11-7/16 in
Overall Height
11.44 in
Details
Finish
Matte Black
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Spout Reach
5-1/2 in
Body Material
Metal
Flow Rate
1.2 GPM
Valve Type
Ceramic Disc
ADA Compliant
Yes
Handle Material
Metal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.