Widespread Mount, 5 Hole, 30-1/4" L x 15-3/4" W x 9" D, Thunder Grey

  • Mfr # 5871-5UA3-58

  • Zoro # G701198881


product price:  $1,958.25
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Mounting Type
Widespread
Body Material
Cast Iron
Finish
Thunder Grey
Overall Width
22 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5871-5UA3-58
Zoro #
G701198881
UPC #
885612094896
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
30-1/4" L x 15-3/4" W x 9" D
Minimum Cabinet Size
36 in.
Bowl Length
30.25 in.
Bowl Width
15.75 in.
Faucet Hole Dia.
2-3/8"

Details

Mounting Type
Widespread
Body Material
Cast Iron
Finish
Thunder Grey
Number of Holes
5
Color
Thunder Gray
Standards
ASME, CSA
Includes
Basin Rack Included, Colander Included, Cutting Board Included
Commercial / Residential
Commercial Use
Faucet Mounting Centers
8 in.

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.