Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windward 72X42 Drop-In Bath, 3-Flg Lh

  • Mfr # 1115-L-0

  • Zoro # G301200847


product price: $1,207.95
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
42 in
Drain Location
Left
Material
Acrylic
Finish
White
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115-L-0
Zoro #
G301200847
UPC #
650531375551
Country of Origin
Unknown

Dimensions

Width
42 in
Length
72 in
Height
21 in

Details

Drain Location
Left
Material
Acrylic
Finish
White

Description

Look forward to a private getaway in the Windward bath, which features a deep bathing area, contoured back support and armrests, and a generous six-foot length for comfortable, whole-body soaks. The square deck and clean lines suit a variety of bathroom designs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.