
Winnow Linen Tower 24 Inches
Mfr # 33582-ASB-0
Zoro # G908589345
product price: $1,417.94
/eaKey Features
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33582-ASB-0
Zoro #
G908589345
UPC #
885612950697
Country of Origin
Unknown
Dimensions
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Details
Finish
White
Material
MDF
Description
Timeless, simplistic pieces updated for the modern home, Winnow bathroom cabinets are at once familiar and different. Tapered legs and symmetrical design are recognizably Shaker, while beveled door and drawer fronts and hardware with rounded corners deliver fresh details. The perfect balance of classic, elegant, and versatile, Winnow vanities come to life when you select your cabinet color. Linen tower cabinet, legs, and Vibrant Brushed Nickel hardware are included. Additional hardware finishes are also available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.