Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winnow Vanity 30

  • Mfr # 33578-ASB-1WX

  • Zoro # G608473852


product price: $1,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
18.0625 in
Width
30.125 in
Height
35.5625 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33578-ASB-1WX
Zoro #
G608473852
UPC #
885612964694
Country of Origin
Unknown

Dimensions

Length
18.0625 in
Width
30.125 in
Height
35.5625 in

Details

Material
MDF
Finish
Slate Grey

Description

Timeless, simplistic pieces updated for the modern home, Winnow bathroom cabinets are at once familiar and different. Optional tall, tapered legs and symmetrical design are recognizably Shaker, while beveled door and drawer fronts and hardware with rounded corners deliver fresh details. The perfect balance of classic, elegant, and versatile, Winnow vanities come to life when you select your cabinet color. Cabinet, countertop, sink, legs, shelf, and Vibrant Brushed Nickel hardware are included with the set, which is ready for self-assembly on legs or wall. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.