Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winnow Wall Cabinet 24 Inches

  • Mfr # 33583-ASB-1WX

  • Zoro # G008442045


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
24 in
Body Material
MDF
Height (In.)
28 in
Depth (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33583-ASB-1WX
Zoro #
G008442045
UPC #
885612950727
Country of Origin
Unknown

Dimensions

Width (In.)
24 in
Height (In.)
28 in
Depth (In.)
10 in

Details

Body Material
MDF
Finish
Slate Grey

Description

Timeless, simplistic pieces updated for the modern home, Winnow bathroom cabinets are at once familiar and different. The symmetrical design is recognizably Shaker, while beveled door and drawer fronts and hardware with rounded corners deliver fresh details. The perfect balance of classic, elegant, and versatile, Winnow vanities come to life when you select your cabinet color. Brushed nickel hardware included; additional hardware finishes are available sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.