Zoro Homepage

Wire Rack 15

  • Mfr # 3136-ST

  • Zoro # G9152779


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Overall Length
15-3/16 in
Material
Stainless Steel
Overall Width
7-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136-ST
Zoro #
G9152779
UPC #
087206904714
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
15-3/16 in
Overall Width
7-11/16 in

Details

Item
Wire Rack 15"
Material
Stainless Steel

Description

Wire Rack 15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.