Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yepsen 20" rectangular undermount bathroom sink, no overflow

  • Mfr # 28823-B11

  • Zoro # G121666137


product price: $500.39
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Bowl Shape
Rectangle
Mounting Type
Undermount
Overall Width
15.51 in
Overall Length
19.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28823-B11
Zoro #
G121666137
UPC #
195711087454
Country of Origin
United States

Dimensions

Overall Width
15.51 in
Overall Length
19.96 in
Overall Height
6.04 in

Details

Body Material
Glass
Bowl Shape
Rectangle
Mounting Type
Undermount
Color
Ice
Standards
ADA Compliant, CSA B45.11/IAPMO Z401
Item
Bathroom Sinks

Description

The Yepsen glass undermount bathroom sink combines a linear pattern with angled seams, creating a Y design across the exterior wall of this rounded-rectangular basin. Like ripples in a pool, the sink’s distinctive ridges draw the eye to the core of this artisan-crafted centerpiece, while also concealing items stored beneath it. Artistically intriguing and functionally fulfilling, this elegant undermount sink was designed for the bathroom spotlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.