Zoro Homepage

MINI MEASURE BLUE

  • Mfr # 13211B/2

  • Zoro # G715573360


product price: $7.15
/ea
Sold in multiples of 3 for $21.45

Key Features

Material
Glass
Color
Blue
Length
2 in
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13211B/2
Zoro #
G715573360
UPC #
781723132000
Country of Origin
Mexico

Dimensions

Length
2 in
Width
2 in

Details

Material
Glass
Color
Blue
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Includes
Mini Measure Blue S/2
For Use With
Liquids

Description

Mini Measure Set of 2precisely measures dry and liquid ingredients for Boilermakers, balanced recipes, mixing delicious beverages, making craft cocktails, and more Made from heavyweight glass; allows clear view of contents for more control and accuracy; weighted base helps reduce tipping for less mess 20 measurements permanently marked on the glass; won't fade or wear off; increments up to 6-teaspoons, 2-tablespoons, 1-ounce, and 30-milliliters Easily measure and transport smaller amounts without them spilling; steadier than using measuring spoons; perfect for kitchen, home, lawn, and garden Set of 2 Mini Measures; sturdy, durable, compact for easy storage; hand wash in warm, soapy water; Proposition 65 compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.