Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI MEASURE BLUE SET/3

  • Mfr # 13211B/3

  • Zoro # G215573303


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Material
Glass
Color
Blue
Width
2 in
Includes
Mini Measure Blue Set/3
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13211B/3
Zoro #
G215573303
UPC #
781723132345
Country of Origin
Mexico

Dimensions

Width
2 in
Length
2 in

Details

Material
Glass
Color
Blue
Includes
Mini Measure Blue Set/3
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
For Use With
Liquids

Description

Mini Measure Set of 3 precisely measures dry and liquid ingredients for Boilermakers, balanced recipes, mixing delicious beverages, making craft cocktails, and more Made from heavyweight glass; allows clear view of contents for more control and accuracy; weighted base helps reduce tipping for less mess 20 measurements permanently marked on the glass; won't fade or wear off; increments up to 6-teaspoons, 2-tablespoons, 1-ounce, and 30-milliliters Easily measure and transport smaller amounts without them spilling; steadier than using measuring spoons; perfect for kitchen, home, lawn, and garden Set of 3 Mini Measures; sturdy, durable, compact for easy storage; hand wash in warm, soapy water; Proposition 65 compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.