Zoro Homepage

MINI MEASURE RED & BLUE SET

  • Mfr # BUN000699

  • Zoro # G015573312


product price: $7.95
/ea
Sold in multiples of 3 for $23.85

Key Features

Material
Glass
Color
Red, Blue
Length
2 in
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Includes
Mini Measure Red & Blue Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN000699
Zoro #
G015573312
UPC #
781723069900
Country of Origin
Mexico

Dimensions

Length
2 in
Width
2 in

Details

Material
Glass
Color
Red, Blue
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Includes
Mini Measure Red & Blue Set
For Use With
Liquids

Description

Mini Measure Set of 2 precisely measures dry and liquid ingredients for Boilermakers, balanced recipes, mixing delicious beverages, making craft cocktails, and more Made in America from heavyweight glass; allows clear view of contents for more control and accuracy; weighted base helps reduce tipping for less mess 20 measurements permanently marked on the glass; won't fade or wear off; increments up to 6-teaspoons, 2-tablespoons, 1-ounce, and 30-milliliters Easily measure and transport smaller amounts without them spilling; steadier than using measuring spoons; perfect for kitchen, home, lawn, and garden Set of 2 Mini Measures; sturdy, durable, compact for easy storage; dishwasher safe for easy cleanup; Proposition 65 compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.