
MINI MEASURE RED/BLUE/GREEN
Mfr # BUN000715
Zoro # G215573334
product price: $11.85
/eaSold in multiples of 2 for $23.70
Key Features
Material
Glass
Color
Red, Blue, Green
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Width
2 in
Includes
Mini Measure Red/Blue/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUN000715
Zoro #
G215573334
UPC #
781723079596
Country of Origin
Mexico
Dimensions
Width
2 in
Length
2 in
Details
Material
Glass
Color
Red, Blue, Green
Features
Measures teaspoons, Tablespoons, Ounces and Milliliters
Includes
Mini Measure Red/Blue/Green
For Use With
Liquids
Description
Mini Measure Set of 3 precisely measures dry and liquid ingredients for Boilermakers, balanced recipes, mixing delicious beverages, making craft cocktails, and more Made in America from heavyweight glass; allows clear view of contents for more control and accuracy; weighted base helps reduce tipping for less mess 20 measurements permanently marked on the glass; won't fade or wear off; increments up to 6-teaspoons, 2-tablespoons, 1-ounce, and 30-milliliters Easily measure and transport smaller amounts without them spilling; steadier than using measuring spoons; perfect for kitchen, home, lawn, and garden Set of 2 Mini Measures; sturdy, durable, compact for easy storage; dishwasher safe for easy cleanup; Proposition 65 compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.