
MIX N MEASURE RED
Mfr # 26100RD
Zoro # G714762062
product price: $6.59
/eaSold in multiples of 3 for $19.77
Key Features
Material
Glass
Color
Red
Features
Measures Cups, teaspoons, Tablespoons, Ounces and Milliliters and dry ingredients in grams
Width
2 in
Includes
MIX N MEASURE RED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26100RD
Zoro #
G714762062
UPC #
86867410565
Country of Origin
Mexico
Dimensions
Width
2 in
Length
2 in
Details
Material
Glass
Color
Red
Features
Measures Cups, teaspoons, Tablespoons, Ounces and Milliliters and dry ingredients in grams
Includes
MIX N MEASURE RED
For Use With
Liquids
Description
Kolder's Mix N Measure Glass precisely measures dry and liquid ingredients for balanced recipes, delicious beverages, craft cocktails, and more Made from heavyweight glass to clearly view contents; sturdy and durable; compact for easy storage; weighted base keeps it from tipping Permanent measurements on the glass won't fade or wear off; measure incrementally in cups, ounces, teaspoons, tablespoons, milliliters, and grams Easily measure ingredients without them spilling; steadier than using measuring spoons and cups; perfect for kitchen, home, lawn, garden, and garage Safe for use with warmed ingredients to 190-degrees Fahrenheit; not intended for boiling or just-boiled liquids, or use in the microwave; hand wash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.