Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 377sqft, White

  • Mfr # K6WC12BEA1AAA0

  • Zoro # G216474951


product price: $4,804.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Refrigerant Type
R-410A
Amps
7.53 A
NEMA Plug Configuration - HVAC
5-15P
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6WC12BEA1AAA0
Zoro #
G216474951
UPC #
850031738188
Country of Origin
Korea, Republic of

Dimensions

Power Cord Length
11 1/2 ft
Width
28 in
Height
39 in
Depth
14 in

Details

Voltage
115V AC
Refrigerant Type
R-410A
Amps
7.53 A
NEMA Plug Configuration - HVAC
5-15P
Hz
60 Hz
Drain Type
Built-In Condensate Pump
Mobility
Wheels
Color
White
EER
15.26
Coverage Area - Maximum
377 sq ft
Compressor Technology
Fixed Output (Standard)
Weight
141 lb
Phase
Single
System Cooling Method
Water-Cooled
Supply Air Flow
293 cfm
Includes
Off Timer, Quick-Connect Water Hose Kit, Touch Pad Temperature Control
Standards
cETLus
Compressor Type
Rotary
Cool Air Discharge
Adjustable Vent
For Location
Indoor
Item
Portable Air Conditioner
Sound Level
Not Rated
Duty Rating
Heavy Duty
Power Source
Plug-In
Cooling Capacity - Maximum
12,060 BtuH
Exhaust Air Flow
230 cfm, 293 cfm
Includes Air Filter
Air Filter Included
Number of Speeds
2
Operation Mode - HVAC
Cooling Only
Air Flow Direction
Four-Way
Watts
790 W
BtuH Cooling - DOE SACC
12,060 BtuH
Control Type
Electronic

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 377 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 12,060 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 293/230 cfm (H/L), 15.26 EER, 7.53 A Amps, 790 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 11 1/2 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.