Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 538sqft, White

  • Mfr # K6WC24BGA1AAA0

  • Zoro # G816474962


product price: $5,477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
cETLus
Refrigerant Type
R-410A
Sound Level
Not Rated
For Location
Indoor
Control Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6WC24BGA1AAA0
Zoro #
G816474962
UPC #
850031738201
Country of Origin
Korea, Republic of

Dimensions

Height
39 in
Depth
14 in
Power Cord Length
11 1/2 ft
Width
28 in

Details

Standards
cETLus
Refrigerant Type
R-410A
Sound Level
Not Rated
For Location
Indoor
Control Type
Electronic
Includes
Off Timer, Quick-Connect Water Hose Kit, Touch Pad Temperature Control
Coverage Area - Maximum
538 sq ft
Weight
165 lb
Hz
60 Hz
Watts
1,700 W
Drain Type
Built-In Condensate Pump
Includes Air Filter
Air Filter Included
Phase
Single
EER
28.32
Supply Air Flow
400 cfm
System Cooling Method
Water-Cooled
Cool Air Discharge
Adjustable Vent
Voltage
208/230V AC
Exhaust Air Flow
342 cfm, 400 cfm
Item
Portable Air Conditioner
Compressor Type
Rotary
Power Source
Plug-In
Color
White
Cooling Capacity - Maximum
22,437 BtuH
NEMA Plug Configuration - HVAC
6-15P
Number of Speeds
2
Air Flow Direction
Four-Way
Amps
7.92 A
Operation Mode - HVAC
Cooling Only
Mobility
Wheels
BtuH Cooling - DOE SACC
22,437 BtuH
Duty Rating
Heavy Duty
Compressor Technology
Fixed Output (Standard)

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 538 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 22,437 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 400/342 cfm (H/L), 28.32 EER, 7.92 A Amps, 1,700 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, 230V AC, 6-15P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.