Zoro Homepage

Bill Counter, 200 Bills, 500 Bills

  • Mfr # Signature V2

  • Zoro # G716004092


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Color
White
Capacity
500 Bills, 200 Bills
Overall Depth
11 3/16 in
Overall Width
11 3/16 in
Overall Height
11 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Signature V2
Zoro #
G716004092
UPC #
854357006259
Country of Origin
China

Dimensions

Overall Depth
11 3/16 in
Overall Width
11 3/16 in
Overall Height
11 11/16 in

Details

Color
White
Capacity
500 Bills, 200 Bills
Item
Bill Counter
Voltage
100-240V AC
Counter Speed
1,200 Bills/min
Product Type
Bill Counter
Counterfeit Detection
Yes
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount

Description

Bill Counter, Capacity 500 Bills, 200 Bills, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.