Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterfeit Detector with 4-Way Insertion & Report Screen

  • Mfr # KCD-2000

  • Zoro # G113331401


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
6 in
Width
5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD-2000
Zoro #
G113331401
UPC #
854357006310
Country of Origin
China

Dimensions

Length
6 in
Width
5 in
Depth
5 in

Details

Color
Gray

Description

Kolibri All Orientation Instant Verification KCD-2000 Counterfeit Detector with 6 Advanced Detections and Bill Counting by Denomination Capability - Detect Fake Counterfeit Bills. Uses advanced ultraviolet, magnetic ink, infrared and size detection methods to defend against potential counterfeit bills. Easy for anyone to use thanks to the 4-orientation counterfeit detection. Can verify a bill in any of the 4 orientations possible for instant verification. Takes security one step further: clearly confirms the denomination of the bill on its TFT screen to protect against bleached bills. Counts and defends against fake bills and displays the full count report by denomination on-screen. Fits easily near crowded cash registers thanks to its compact, lightweight design


  • •10 Advanced Counterfeit Detection methods
  • •Lightnng Fast 4-way bill insertion
  • •2-in-1 Functionality detects fake bills AND displays full count by denomination
  • •Automatic Denomination Dtection checks for bleached bills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.