Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Acura Alabaster Silver Metallic NH700M-4 Pen
- Mfr # TUS-Marker-ACU-NH700M
- Zoro # G023961835
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Container Type
Pen
Resin Type
Polyurethane
Color
Acura Alabaster Silver Metallic NH700M-4
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-ACU-NH700M
- Zoro #
- G023961835
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Resin Type
- Polyurethane
- Color
- Acura Alabaster Silver Metallic NH700M-4
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- White
Dimensions
- Container Size
- 0.40 oz
Description
Acura Alabaster Silver Metallic (NH700M) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Acura's flawless finish with Kolor Match touch up paint in Alabaster Silver Metallic, precision-mixed to color code NH700M. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Acura touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Honda · Models: Acura ILX, Acura Ilx, Acura Legend, Acura MDX, Acura Mdx, Acura NSX, Acura Nsx, Acura RDX, Acura RL, Acura RLX, Acura RSX, Acura Rdx, Acura Rlx, Acura Rsx, Acura TL, Acura TSX, Acura Tsx, Acura ZDX, Acura Zdx, Honda Accord, Honda Accord Crosstour, Honda Accord Hybrid, Honda Ballade, Honda Brio, Honda CR-V, Honda CR-Z, Honda Ciimo, Honda Civic, Honda Civic Hybrid, Honda Crider, Honda Crosstour, Honda Element, Honda Element Dx, Honda Element Ex, Honda Everus, Honda Fit, Honda HR-V, Honda Insight, Honda Odyssey, Honda Pilot, Honda Ridgeline, Honda UR-V, Honda XR-V · Years: 1987, 2005-2024 Also matches color codes: NH700M-4 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.