Automotive Touch Up Paint Acura Avignon Blue Metallic B26M Pen
- Mfr # TUS-Marker-ACU-B26M-2
- Zoro # G523966118
product price:Â
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
Acura Avignon Blue Metallic B26M
Finish
Gloss
Color Family
Blue
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-ACU-B26M-2
- Zoro #
- G523966118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Acura Avignon Blue Metallic B26M
- Finish
- Gloss
- Color Family
- Blue
- Container Type
- Pen
Description
code-matched Acura touch up paint in Avignon Blue Metallic (color code B26M). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.