Automotive Touch Up Paint Acura Cayman White Pearl NH585P 2oz
- Mfr # TUS-2oz-ACU-NH585P-2
- Zoro # G223966470
product price:Â
$
26.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color
Acura Cayman White Pearl NH585P
Container Size
2 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-ACU-NH585P-2
- Zoro #
- G223966470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Acura Cayman White Pearl NH585P
- Container Type
- Bottle
- Color Family
- White
Description
code-matched Acura touch up paint in Cayman White Pearl (color code NH585P). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.