Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Acura Cayman White Pearl NH585P Aerosol
- Mfr # TUS-Can-ACU-NH585P-2
- Zoro # G623961754
product price:Â
$
37.99
/ea
Key Features
Color
Acura Cayman White Pearl NH585P
Color Family
White
Resin Type
Polyurethane
Finish
Gloss
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-ACU-NH585P-2
- Zoro #
- G623961754
- UPC #
- -
- Country of Origin
- United States
- Color
- Acura Cayman White Pearl NH585P
- Color Family
- White
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
code-matched Acura touch up paint in Cayman White Pearl (color code NH585P). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.