Automotive Touch Up Paint Acura Garnet Red Pearl R91P Quart
- Mfr # TUS-Quart-ACU-R91P-2
- Zoro # G423966973
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color Family
Red
Color
Acura Garnet Red Pearl R91P
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-ACU-R91P-2
- Zoro #
- G423966973
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Color
- Acura Garnet Red Pearl R91P
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
code-matched Acura touch up paint in Garnet Red Pearl (color code R91P). Pearl Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.