Automotive Touch Up Paint Acura Polished Metal Metallic NH737M Pen
- Mfr # TUS-Marker-ACU-NH737M
- Zoro # G523961748
product price:
$
17.99
/ea
Key Features
Color
Acura Polished Metal Metallic NH737M
Resin Type
Polyurethane
Finish
Gloss
Container Type
Pen
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-ACU-NH737M
- Zoro #
- G523961748
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Acura Polished Metal Metallic NH737M
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Acura Polished Metal Metallic (NH737M) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Acura's flawless finish with Kolor Match touch up paint in Polished Metal Metallic, precision-mixed to color code NH737M. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Acura touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Honda · Models: Acura ILX, Acura Ilx, Acura Integra, Acura Legend, Acura MDX, Acura Mdx, Acura RDX, Acura Rdx, Acura TL, Acura TLX, Acura TSX, Acura Tlx, Acura Tsx, Acura ZDX, Acura Zdx, Honda Accord, Honda Accord Crosstour, Honda Amaze, Honda BR-V, Honda Ballade, Honda Brio, Honda CR-V, Honda CR-Z, Honda Civic, Honda Clarity, Honda Crosstour, Honda E, Honda Element, Honda Fit, Honda HR-V, Honda Insight, Honda Odyssey, Honda Passport, Honda Pilot, Honda Ridgeline, Honda WR-V · Years: 1986-1990, 2007-2023 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.