Automotive Touch Up Paint Acura White Diamond Pearl NH603P Aerosol
- Mfr # TUS-Can-ACU-NH603P
- Zoro # G023978055
product price:
$
37.99
/ea
Key Features
Container Type
Aerosol Can
Color Family
White
Resin Type
Polyurethane
Color
Acura White Diamond Pearl NH603P
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-ACU-NH603P
- Zoro #
- G023978055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- White
- Resin Type
- Polyurethane
- Color
- Acura White Diamond Pearl NH603P
- Finish
- Gloss
Description
Acura White Diamond Pearl (NH603P) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Acura's flawless finish with Kolor Match touch up paint in White Diamond Pearl, precision-mixed to color code NH603P. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Acura touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Honda · Models: Acura CL, Acura Integra, Acura MDX, Acura Mdx, Acura NSX, Acura Nsx, Acura RDX, Acura Rdx, Acura TL, Honda Accord, Honda Accord Crosstour, Honda Accord Hybrid, Honda CR-V, Honda Civic, Honda Crosstour, Honda Insight, Honda Odyssey, Honda Passport, Honda Pilot, Honda Prelude, Honda Ridgeline, Honda S2000, Honda S660 · Years: 1992-1993, 1995-2023 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.