Shop KOLOR KOALITION

Automotive Touch Up Paint Alfa Romeo Azzurro Achille 405A Pen

  • Mfr # TUS-Marker-ALF-405A
  • Zoro # G523972195

product price: 
$
17.99
/ea

Key Features

Container Type
Pen
Finish
Gloss
Resin Type
Polyurethane
Color
Alfa Romeo Azzurro Achille 405A
Container Size
0.40 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUS-Marker-ALF-405A
Zoro #
G523972195
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.40 oz

Details

Container Type
Pen
Finish
Gloss
Resin Type
Polyurethane
Color
Alfa Romeo Azzurro Achille 405A
Item
Automotive Touch Up Paint

Description

Alfa Romeo Azzurro Achille (405A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Azzurro Achille, precision-mixed to color code 405A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo · Models: Alfa Romeo 156 · Years: 1997-2000 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.